Shop All Windshield Washer Fluid
This Product is Discontinued
Prestone
17 oz Windshield De-Icer Aerosol can (Discontinued)
Mfr # AS276
Zoro # G7826257
This Product is Discontinued
Key Features
- Application Ice and Frost Shield Windshield Glass Treatment
- Size 17 oz
- Color Clear
- Size/Net Weight 17 oz
- Specific Gravity 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestone
- MFR # AS276
- Zoro # G7826257
- UPC # 797496874979
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 17 oz |
Size/Net Weight | 17 oz |
Container Size | 17 oz |
Details
Application | Ice and Frost Shield Windshield Glass Treatment |
Color | Clear |
Specific Gravity | 0.9 |
VOC Content | 35 % |
For Use With | Automobiles |
Item | Windshield De-Icer |
Washer Fluid Type | De-Icer |
Sub-Category | Windshield Washer Fluid |
Pour Point (F) | -27 Degrees F |
Flash Point (F) | 80 Degrees F |
Appearance | Clear liquid |
Washer Fluid Sub-Category | Treatment |
Boiling Point (F) | 78 Degrees F |
Container Type | Aerosol Can |
Freezing Point (F) | -50 Degrees F |
Flash Point | 80 Degrees F |
Net Weight | 17 oz. |
VOC Content Weight Percentage | 35 % |
Freezing Point | -50 Degrees F |
Boiling Point | 78 Degrees F |
Description
Windshield De-Icer, Container Size 17 oz, Container Type Aerosol Can, Color Clear, Freezing Point -50 Degrees F, VOC Content Weight Percentage 35 Percent, Boiling Point 78 Degrees F, Flash Point 80 Degrees F, Net Weight 17 oz., Specific Gravity 0.9
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.