Shop All Windshield Washer Fluid
Prestone
15 oz Windshield Washer Bottle
Mfr # AS240
Zoro # G7826318
original price:
$9.09
19% off
new price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Gravity 0.87
- Sub-Category Windshield Washer Fluid
- Washer Fluid Type De-Icer
- Size 15 oz
- Washer Fluid Sub-Category Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestone
- MFR # AS240
- Zoro # G7826318
- UPC # 797496861825
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 15 oz |
Size/Net Weight | 0.8 lb |
Container Size | 15 fl oz |
Description
Windshield Washer, Product Type Windshield Washer Fluid, Series Washer Fluid Booster De-Icer Additive, Container Size 15 fl oz, Container Type Bottle, Product Form Liquid, Color Clear, Freezing Point -58 Degrees F, Properties De-Icer, VOC Content Weight Percentage 35 Percent, Biodegradable Biodegradable, Boiling Point 166 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 4-Way Fuel Cock Valve 3/8 Fpt (060001)
- SHAKESPEARE 4187HD Stainless Steel Heavy Duty Ratchet Mount (4187HD)
- ZORO SELECT Door Hinge Pin/Bushing Kit, GM Truck, 8 Pc (9905)
- MONARCH Edgeless Microfiber Cloths - 16 x 16 - Green 12 Pack, 12PK (M915101G-EL)
- PRESTONE Windshield De-Icer Aerosol 11 oz (AS-242)
- PRESTONE 55 gal Windshield Washer/De-Bug Drum (AS657-55)
- PRESTONE Windshield Washer/De-Icer, Bottle, 1 gal, Ready to Use, Premixed, Windshield Washer Fluid (AS253)
- PRESTONE 11 oz Windshield De-Icer Aerosol can (AS242)
- PRESTONE 1 gal Windshield Washer/De-Bug Bottle (AS657)
- PRESTONE Prestone De-Icer 15.5Oz (AS-240)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal, Ready to Use, Premixed, Liquid, All Season (234526)
- Prestone Windshield Washer Fluid