Shop All Windshield Washer Fluid
Prestone
1 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Bottle
Mfr # AS658
Zoro # G9685186
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Sub-Category Windshield Washer Fluid
- Freezing Point (F) -28 Degrees F
- Size/Net Weight 7.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestone
- MFR # AS658
- Zoro # G9685186
- UPC # 797496879141
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 1 gal |
Size/Net Weight | 7.8 lb |
Container Size | 1 gal |
Description
Windshield Washer/De-Bug/De-Icer/Water Repellent, Product Type Windshield Washer Fluid, Series All Season 2-in-1, Container Size 1 gal, Container Type Bottle, Product Form Liquid, Color Yellow, Freezing Point -27 Degrees F, Properties De-Bug, De-Icer, VOC Content Weight Percentage 35 Percent, Recommended Dilution Ready to Use, Biodegradable Biodegradable, Boiling Point 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AZ, CA, TX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.70-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598945)
- SEACHOICE Seachoice 71158 Premium Varnished Oar With Comfort Grip, 8' (71158)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6319)
- LUCAS OIL Synthetic Gear Oil 75W-90, 32 Oz. (10047)
- PRESTONE Windshield De-Icer Aerosol 11 oz (AS-242)
- PRESTONE Prestone De-Icer 15.5Oz (AS-240)
- PRESTONE 32 oz Windshield De-Icer Spray Bottle (AS246)
- PRESTONE 32 oz Windshield De-Icer Spray Bottle (AS247)
- PRESTONE 17 oz Windshield De-Icer Aerosol can (AS244)
- PRESTONE 55 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Drum (AS658-55)
- STA-BIL 19 oz. Glass Cleaner Aerosol Spray Can (HA51420)
- Prestone Windshield Washer Fluid