Shop All Windshield Washer Fluid
Prestone
1 gal Windshield Washer/De-Bug Bottle
Mfr # AS657
Zoro # G7781098
original price:
$6.55
39% off
new price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pour Point (F) -27 Degrees F
- Washer Fluid Type Summer Blend
- Specific Gravity 0.99
- pH Value 11.1
- Flash Point (F) 215 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestone
- MFR # AS657
- Zoro # G7781098
- UPC # 797496878892
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size/Net Weight | 8.3 lb |
Size | 1 gal |
Container Size | 1 gal |
Description
Windshield Washer/De-Bug, Product Type Windshield Washer Fluid, Series Bugwash, Container Size 1 gal, Container Type Bottle, Product Form Liquid, Color Green, Freezing Point 32 Degrees F, Properties De-Bug, VOC Content Weight Percentage 35 Percent, Recommended Dilution Ready to Use, Boiling Point 212 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANCO Steel Reflector Bowl 6 and 8 in. W (5580)
- A & I PRODUCTS Heater, Engine Block Frost Plug (1-3/4") 4.5" x4.5" x3" (A-5B641)
- WIX FILTERS Cabin Air Filter, 49101 (49101)
- WIX FILTERS Lube Filter, 51348Mp (51348MP)
- PRESTONE 55 gal Windshield Washer/De-Bug Drum (AS657-55)
- PRESTONE 32 oz Windshield De-Icer Spray Bottle (AS247)
- PRESTONE Windshield De-Icer Aerosol 11 oz (AS-242)
- PRESTONE 11 oz Windshield De-Icer Aerosol can (AS242)
- PRESTONE Prestone De-Icer 15.5Oz (AS-240)
- PRESTONE 17 oz Windshield De-Icer Aerosol can (AS244)
- RAIN-X With De Icer and Rain Repellant Additives, Effective To - 25 Degrees Fahrenheit (RX68106)
- Prestone Windshield Washer Fluid