Shop All DC Permanent Magnet Motors
Prestolite Motors
DC Motor, PM, TENV, 1/6 HP, 700 rpm, 12VDC
Mfr # MZD-4001
Zoro # G3406295
original price:
$390.89
9% off
new price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6
- Voltage 12V DC
- Nameplate RPM 700
- Shaft Dia. 1/2 in
- Frame Non-Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestolite Motors
- MFR # MZD-4001
- Zoro # G3406295
- UPC # 663001274797
- Country of Origin Mexico
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 7 in |
Body Dia. | 4 13/16 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 5 7/8 in |
Description
DC Wound Field Motor, Motor Design Wound Field DC, 1/6 HP, Nameplate RPM 700, No. of Speeds 1, Voltage 12V DC, Full Load Amps 16 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- LEESON DC Permanent Magnet Motor, 27.0A, 1/3 HP (108046.00)
- LEESON DC Permanent Magnet Motor, 21.0A, 12VDC (108045.00)
- LEESON Washdown Motor, 1/4 HP, 90VDC (108423.00)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC (4Z529)
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1.5-18-180V-56CB, TENV & TEFC, 56C, 180V, 1.5 HP, 1800 RPM (WPMDC1.5-18-180V-56CB)
- LEESON DC Permanent Magnet Motor, 7.6A, 180VDC (108092.00)
- Prestolite Motors DC Permanent Magnet Motors