Shop All DC Wound Field Motors
Prestolite Motors
DC Motor, 7-7/16 In. L, CCWSE, Wound Field
Mfr # MMY-6304
Zoro # G2521504
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hydraulic Tail Gate Lifts
- HP 2
- Nameplate RPM 2,800
- Rotation CCWSE
- Motor Enclosure Design Totally Enclosed Fan-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestolite Motors
- MFR # MMY-6304
- Zoro # G2521504
- Country of Origin Mexico
- Category DC Wound Field Motors
Dimensions
Overall Length | 7 7/16 in |
Shaft Dia. | 9/16 in |
Shaft Length | 3/8 in |
Length Less Shaft | 7 1/16 in |
Description
DC Wound Field Motor, Motor Design Wound Field DC, 2 HP, Nameplate RPM 2,800, No. of Speeds 1, Voltage 12V DC, Full Load Amps 200 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittant, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK88)
- D&D 2932mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2932)
- DAYTON 3L380 V-Belt, 38" Outside Length, 3/8" Top Width, 1 Ribs (3L380)
- LEESON DC Permanent Magnet Motor, 29.0A, 24VDC (108052.00)
- PRESTOLITE MOTORS DC Motor, 7-1/2 In. L, CCWSE, Wound Field (MMY-6302)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CW/CCW, Wound Field (MUV-6301)
- PRESTOLITE MOTORS DC Motor, 6-13/16 In. L, CCWSE, Wound Field (MUE-6301)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CCWSE, Wound Field (MUE-6302)
- Prestolite Motors DC Motors