Shop All DC Wound Field Motors
Prestolite Motors
DC Motor, 7-1/2 In. L, CCWSE, Wound Field
Mfr # MMY-6302
Zoro # G2000302
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hydraulic Tail Gate Lifts
- HP 2
- Nameplate RPM 2,800
- Rotation CCWSE
- Motor Enclosure Design Totally Enclosed Fan-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestolite Motors
- MFR # MMY-6302
- Zoro # G2000302
- Country of Origin Mexico
- Category DC Wound Field Motors
Dimensions
Overall Length | 7 1/2 in |
Shaft Dia. | 9/16 in |
Shaft Length | 1/2 in |
Length Less Shaft | 6 5/16 in |
Description
DC Wound Field Motor, Motor Design Wound Field DC, 2 HP, Nameplate RPM 2,800, No. of Speeds 1, Voltage 12V DC, Full Load Amps 200 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittant, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Oring Kit (GRP-95-260)
- CHIEF Gear Pump (9 Tooth Splined Shaft) 2 Bolt A Flange Mount, 1.52 Cid (252166)
- FLUOROEXTREME 0.5 oz Syringe White (MS-2010)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- PRESTOLITE MOTORS DC Motor, 6-13/16 In. L, CCWSE, Wound Field (MUE-6301)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CCWSE, Wound Field (MUE-6302)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CW/CCW, Wound Field (MUV-6301)
- Prestolite Motors DC Wound Field Motors