Shop All Field Motors
Prestolite Motors
DC Motor, 6-13/16 In. L, Wound Field, CCWSE
Mfr # MUE-6319
Zoro # G3334441
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ambient Temperature 40 Degrees C
- Overall Length 6 13/16 in
- Full Load Amps 200 A
- Nameplate RPM 2,800
- Mounting Special
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestolite Motors
- MFR # MUE-6319
- Zoro # G3334441
- UPC # 663001274742
- Country of Origin Mexico
- Category Field Motors
Dimensions
Overall Length | 6 13/16 in |
Shaft Dia. | 9/16 in |
Shaft Length | 1/2 in |
Length Less Shaft | 6 5/16 in |
Description
DC Wound Field Motor, Motor Design Wound Field DC, 1 3/5 HP, Nameplate RPM 2,800, No. of Speeds 1, Voltage 12V DC, Full Load Amps 200 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittant, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Nonventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Inlet Bushing Assembly A0013, 1/pk (28100)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y (RF4400)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.90" OD (5V492)
- RULAND Coupling, Bellows Clamp, Bore 12x10 mm (MBC33-12-10-A)
- WEG WEG - 00136ET3EAL80-W22, 1.5 HP, 3600//3000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (00136ET3EAL80-W22)
- WEG WEG - .2512EP3EAL71-W22, 0.33 HP, 1200//1000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.2512EP3EAL71-W22)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- WEG WEG - .3718EP3EAL71-W22, 0.50 HP, 1800//1500 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3718EP3EAL71-W22)
- WEG WEG - 01518ET3Y160LFF-W22, MOTOR 20HP 4P 160L WFF2 (01518ET3Y160LFF-W22)
- WEG WEG - .3736EP3EAL71-W22, 0.50 HP, 3600//3000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3736EP3EAL71-W22)
- WEG WEG - .7536ET3WAL80-W22, 1 HP, 3600//3000 RPM, TEFC, 80 FRAME, 460//220-240/380-415 VOLTS (.7536ET3WAL80-W22)
- Prestolite Motors DC Motors