Shop All Stackers
Prestolifts
PowerStak Fully Powered Stacker 2200 Lb. 125in Lift
Mfr # PPS2200-125AS
Zoro # G308661160
Item requires special delivery charges. A $605.00 per item surcharge will be applied.
$17,457.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prestolifts
- MFR # PPS2200-125AS
- Zoro # G308661160
- Country of Origin China
- Category Stackers
Description
Prestolifts powerstak power lift & drive stacker truck low-profile, sleek design provides versatility, as truck can be used as a dedicated stacker, transporter or work positioner. Tight 54innd 24 ft./min. Unloaded. Travels via 0.7kw motor. 42in x 6in forks offer 24in load center. 2 12v / 70ah maintenance-free batteries, battery discharge gauge and integral 15 amp 120v charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. forks inside adjustable straddle legs model is ideal for pallets. 1 year limited warranty. note: speed is preset at 3.6 mph approx. without load and 3.4 mph approx. with load. Speed cannot be reset in the field. note: this unit will not fit thru a standard 80inh doorway. click here to see our full selection of self propelled powered lift stackers. dock required for delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Silver (EN2803TX6)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 65' (722127)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/16 (NAS1435E2)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Roller (P21S-URP050R-14-TB)
- PRESTOLIFTS Lift Stik Narrow Mast Lift Truck 445 Lb. Cap. (PLS48-450)
- PRESTOLIFTS PowerStak Fully Powered Stacker 2200 Lb. 101in Lift (PPS2200-101AS)
- EKKO Walkie Reach Truck, 3300 lb. Load, 177" L (ER15)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB18E)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-118)
- Prestolifts Stackers