Shop All Mobile Lift Tables
Prestolifts
Portable Manual Scissor Lift 1000 Lb. Cap. 24x48
Mfr # XP36-10
Zoro # G908661164
product price: $6,034.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$6,034.99
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
- Brand Prestolifts
- MFR # XP36-10
- Zoro # G908661164
- Country of Origin United States
- Category Mobile Lift Tables
Description
Prestolifts portable manual scissor lift lift tables help increase productivity & reduce bending and reaching injuries. portable scissor lift is ideal for transporting loads to and from work cells, where it can then be used as a work platform or raised and lowered to facilitate load transfer to tables or benches. Scissor lift features steel plate scissor legs, lifetime lubricated bearings and a hinged platform for convenient cylinder access. Rolls smoothly with 2 swivel, 2 rigid phenolic casters; foot operated floor lock helps keep the unit in a fixed position. Durable orange powder coat finish. manual scissor lift features a convenient foot pump for easy lifting.
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
- THERN WIRE ROPE ASSEMBLY 1/4 IN X 45 FT - (WA25-45NS)
- ZORO SELECT Caster Wheel, Polyolefin, 5in, 350 lb, Black (26Y368)
- DAYTON Kit, Pressure Relief Valve (47-45)
- ZORO SELECT Plate Caster, Swivel, Rubber, 3 in., 154 lb. (TSED 075 RN0D B)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- VESTIL Steel Self Elevating Spring Table, 24" x 24", 1120 lb Capacity (ETS-1120-24)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 16x16 Platform, 200 Lb. Capacity (501098)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-400-2032)
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 1100 Lb. Capacity, Single Scissor (168075)
- Prestolifts Mobile Lift Tables