Shop All Stationary Lift Tables
Prestolifts
Portable Electric Scissor Lift 1500 Lb. Cap. 24x48
Mfr # XBP36-15
Zoro # G108661162
product price: $7,617.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$7,617.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestolifts
- MFR # XBP36-15
- Zoro # G108661162
- Country of Origin United States
- Category Stationary Lift Tables
Description
Prestolifts portable electric scissor lift lift tables help increase productivity & reduce bending and reaching injuries. portable scissor lift is ideal for transporting loads to and from work cells, where it can then be used as a work platform or raised and lowered to facilitate load transfer to tables or benches. Scissor lift features steel plate scissor legs, lifetime lubricated bearings and a hinged platform for convenient cylinder access. Rolls smoothly with 2 swivel, 2 rigid phenolic casters; foot operated floor lock helps keep the unit in a fixed position. Durable orange powder coat finish. electric scissor lift features a 12v gel-cell battery, 5 amp built-in charger and a pushbutton control for effortless lifting and lowering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Jar Assortment of Bungey 10", 18", 24", 30", 36" Solid Bright Colors (06621)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-95)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-C060R-16)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Yellow (EE1803DTX8)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 500 lb. (HT-05-1818A)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- ZORO SELECT 36" x 54" Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-3036A)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 480V, 24"W, 51"L (LX-100N 480v 3 ph)
- Prestolifts Stationary Lift Tables