Shop All Mobile Lift Tables
Prestolifts
Hand Crank Operated Post Lift Table - 24x36 - 2000 Lb. Cap.
Mfr # P2436
Zoro # G208661161
product price: $2,646.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,646.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestolifts
- MFR # P2436
- Zoro # G208661161
- Country of Origin China
- Category Mobile Lift Tables
Description
Prestolifts hand crank operated post lift table hand crank operated work positioning post lift table is used for lifting and holding heavy loads. adjustable height portable tables are well suited for a wide variety of material handling applications. Four self-locking acme-screw posts provide positive height adjustment without downward drift. Unit features a crank shaft mechanism to move heavy loads at 1/4in per crank rotation. Left / right redundancy allows the crank handle to be used on either side of the table. All welded steel construction with a durable orange powder coat finish. Rolls smoothly on two rigid and two swivel 5in x 1-in polyurethane casters, and includes a foot operated floor lock for stationary positioning. 5 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tiedown Rcht Univ 5000Lb 15Ft (05519)
- CASTERHQ Zerk Axle And Nut, (1) Piece, 3/4"x4-1/4" (AZ75-425)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 18' - 1-ply (EE1-902-18-T3)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 10" Pneumatic Tires, 800Lbs (DTCK1735P)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 400 LB AUTO-SHIFT (CART-400-LP-AS)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 16x16 Platform, 200 Lb. Capacity (501098)
- Prestolifts Lifting Tables