Shop All Trash Bags
Presto Products
Presto Products 426616231 GKL042625-1 33 gal Bilt-Tuf Trash Bag; 40 Count
Mfr # 426616231
Zoro # G503768091
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presto Products
- MFR # 426616231
- Zoro # G503768091
- UPC # 11217991623
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Keep contents in view for recycling
- Twist ties bilt-tuf bag
- 40 count
- Volume: 33 gal
- Dimension: 9.2" H x 4.5" W x 4.5" L
- Weight: 3.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEECO SpeeCo S16110900 T-Post Driver, Steel, Black (S16110900)
- GUMWAND INC Gumwand Brass Brush, 10 Brushes - GW3 (GW3)
- PROTEAM Hose Cord, Electrified, 2 Wire, 15" (105790)
- BRUSKE 9 In. W. x 37 In. L. Wood Handle Flared Lobby Household Broom, Green Bristles (5407-12)
- PRESTO PRODUCTS Presto Products 066050 Compostable Bags - Green (66050)
- CLASSIC 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 0.63 mil, Black, 250 PK (WEBB48)
- FROST KING Drum Liner Blk 55Gl 15Pk (DL3656)
- COASTWIDE REPROCESSED RESIN CAN LINERS, 60 GAL, 1.8 MIL, 38in X 58in, BLACK, 100PK (814888)
- HEFTY TRASH BAG BLK 13G 40CT (E84547)
- PRIMROSE PLASTICS 10212 Heavy Duty Contractor Bag, 10PK (PR574429)
- HERITAGE 2 gal Trash Bags, 1.75 mil (44 Micron), Clear, 100 PK (HERJ1315WC)
- Presto Products Trash Bags