Shop All Trash Bags
Presto Products
Presto Products 426616066 GKL032347-1 13 gal Bilt Tuf Kitchen Bag; 120 Count
Mfr # 426616066
Zoro # G703890301
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presto Products
- MFR # 426616066
- Zoro # G703890301
- UPC # 11217991609
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Keep contents in view for recycling
- Twist tie bilt tuf kitchen bag
- 120 Count
- 120 Count
- Volume: 13 gal
- Dimension: 7" H x 4.2" W x 8.1" L
- Weight: 4.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29378)
- TOUGH GUY 480 in String Dust Mop, 166 oz Dry Wt, Tabs/Pockets Connection, Cut-End, White, Cotton (1TZF6)
- PROTEAM 13" Curved Chrome Wand w/ Button Lock (103505)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- PRESTO PRODUCTS Presto Products 066050 Compostable Bags - Green (66050)
- HERITAGE 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 10 microns, Black, 500 PK (Z6037MK R02)
- PITT PLASTICS 60 gal Trash Bags, 48 in x 43 in, 200 PK (MR43482MC)
- GOOD N TUFF 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Natural, 200 PK (GNT3860)
- MINT-X 13 gal Rodent-Repellent Trash Bags, 25 in x 25 in, 0.90 mil, White, 40 PK (MX2425W40F)
- BERRY PLASTICS NYC60 PE 55 gal 38 x 58 in. 1.35 Mil Extra Heavy Individual Liners In A Box, Black (NYC60 (PE))
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 250 PK (LBF4046MC)
- Presto Products Trash Bags