Shop All Platform Lifts
This Product is Discontinued
Presto Lifts
Manual Hand-Truck-Style Platform Lift, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (Discontinued)
Mfr # M152
Zoro # G1830906
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 66 in
- Overall Length 53 1/2 in
- Overall Width 25 in
- Color Orange
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presto Lifts
- MFR # M152
- Zoro # G1830906
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 66 in |
Overall Length | 53 1/2 in |
Overall Width | 25 in |
Platform Length | 24 in |
Front Wheel Dia. | 5 in |
Base Legs Inside Dia. | 15-1/4" |
Base Legs Outside Dia. | 22-1/4" |
Platform Width | 24 in |
Lifting Height Min. | 5 1/2 in |
Rear Caster Dia. | 4 in |
Rear Wheel Dia. | 3" |
Lifting Height Forks Up | 52" |
Lifting Height Max. | 52 in |
Lifting Height Forks Down | 5 1/4 in |
Axle Dia. | 1/2 in |
Base Inside Width | 15 1/4 in |
Lifting Height per Pump | 1 1/8 in |
Platform LxW | 24 in x 24 in |
Minimum Lifting Height | 5 1/2 in |
Caster Wheel Width | 2 in |
Stowed Length | 38 in |
Lifting Height Range | 5 1/2 in to 52 in |
Caster Mounting Plate Size | 5 in x 5 1/2 in |
Turning Radius | 48 in |
Overall Height with Platform Lowered | 66 3/8 in |
Caster Mounting Height | 5 in |
Caster Stem Length | 1/2 in |
Maximum Lifting Height | 52 in |
Base Outside Width | 24 1/8 in |
Caster Wheel Dia. | 4 in |
Handle Height | 43 in |
Caster Stem Diameter | 1 in |
Overall Height with Platform Raised | 66 3/8 in |
Axle-Mounted Wheel Dia. | 5 in |
Overall LxWxH | 53 1/2 in x 25 in x 66 3/8 in |
Stowed Height | 66 3/8 in |
Description
Manual Hand-Truck-Style Platform Lift, Load Capacity 1,000 lb, Minimum Lifting Height 5 1/2 in, Maximum Lifting Height 52 in, Platform Length 24 in, Platform Width 24 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 15 1/4 in, Base Outside Width 24 1/8 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 15 in, Overall Height with Platform Raised 66 3/8 in, Overall Length 53 1/2 in, Overall Width 25 in, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.