Shop All Stackers
This Product is Discontinued
Presto Lifts
Adjust. Base Stacker, Load Cap. 2200 lb. (Discontinued)
Mfr # PPS2200-62NAS
Zoro # G3482501
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 80 in
- Overall Length 68 in
- Overall Width 58 in
- Color Orange
- Load Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presto Lifts
- MFR # PPS2200-62NAS
- Zoro # G3482501
- Country of Origin Taiwan, Province of China
- Category Stackers
Dimensions
Overall Height | 80 in |
Overall Length | 68 in |
Overall Width | 58 in |
Fork Length | 42 in |
Rear Caster Dia. | 10 in |
Fork Width | 6 in |
Lifting Height Max. | 62 in |
Lifting Height Min. | 2 3/4 in |
Rear Wheel Dia. | 10 in |
Front Caster Dia. | 4 in |
Width Across Forks | 12 in to 27 in |
Overall LxWxH | 68 in x 58 in x 80 in |
Drive Wheel Diameter | 10 in |
Axle Dia. | 1/2 in |
Base Outside Width | 48 in to 50 in |
Drive Wheel Width | 3 in |
Axle-Mounted Wheel Dia. | 4 in |
Width Between Forks | 0 in to 15 in |
Turning Radius | 4 ft 6 in |
Minimum Lifting Height | 3 1/4 in |
Overall Height with Forks Raised | 80 in |
Base Inside Width | 40 in to 50 in |
Lifting Height Range | 3 1/4 in to 5 ft 2 in |
Axle-Mounted Wheel Width | 3 1/4 in |
Maximum Lifting Height | 5 ft 2 in |
Overall Height with Forks Lowered | 80 in |
Description
Powered, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,200 lb, Fork Length 42 in, Fork Width 6 in, Width Between Forks 0 in to 15 in, Width Across Forks 12 in to 27 in, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 5 ft 2 in, Lifting Height Range 3 1/4 in to 5 ft 2 in, Overall Length 68 in, Overall Width 58 in, Overall Height with Forks Lowered 80 in, Overall Height with Forks Raised 80 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.