Shop All Stackers
This Product is Discontinued
Presto Lifts
66" x 32", Stacker, Load Cap. 1000 lb. (Discontinued)
Mfr # M452
Zoro # G0708246
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 66 in
- Overall Length 49 in
- Overall Width 33 in
- Color Orange
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presto Lifts
- MFR # M452
- Zoro # G0708246
- Country of Origin United States
- Category Stackers
Dimensions
Overall Height | 66 in |
Overall Length | 49 in |
Overall Width | 33 in |
Lifting Height Max. | 50 in |
Front Wheel Dia. | 5" |
Lifting Height Min. | 3 1/4 in |
Front Caster Dia. | 5 in |
Fork Width | 3 in |
Rear Wheel Dia. | 4" |
Rear Caster Dia. | 4 in |
Fork Length | 30 in |
Width Between Forks | 0 in to 21 in |
Minimum Lifting Height | 3 1/4 in |
Axle Dia. | 1/2 in |
Base Inside Width | 26 in |
Width Across Forks | 6 in to 27 in |
Turning Radius | 4 ft |
Lifting Height Range | 3 1/4 in to 4 ft 2 in |
Handle Height | 42 in |
Caster Wheel Width | 2 in |
Overall Height with Forks Raised | 50 in |
Caster Wheel Dia. | 4 in |
Caster Stem Length | 1 in |
Base Outside Width | 32 in |
Caster Stem Diameter | 1/2 in |
Overall LxWxH | 49 in x 33 in x 66 in |
Maximum Lifting Height | 4 ft 2 in |
Overall Height with Forks Lowered | 66 in |
Caster Mounting Height | 5 in |
Axle-Mounted Wheel Dia. | 5 in |
Axle-Mounted Wheel Width | 2 in |
Description
Manual, Base Type Fixed Straddle, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 1,000 lb, Fork Length 30 in, Fork Width 3 in, Width Between Forks 0 in to 21 in, Width Across Forks 6 in to 27 in, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 4 ft 2 in, Lifting Height Range 3 1/4 in to 4 ft 2 in, Overall Length 49 in, Overall Width 33 in, Overall Height with Forks Lowered 66 in, Overall Height with Forks Raised 50 in, Base Outside Width 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.