Shop All Desks
Prestige
Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine
Mfr # 99810-1152
Zoro # G0732842
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Return Shell
- Overall Width 39.4"
- Overall Depth 19.8"
- Overall Height 30.4"
- Color Antigua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 39.4" |
Overall Depth | 19.8" |
Overall Height | 30.4" |
Width | 39.4" |
Height | 30.4" |
Details
Type | Return Shell |
Item | Return Table,White,Choc,Antigua |
Color | Antigua |
Material | Melamine |
Top Material | Melamine |
Series | Prestige Plus |
Product Type | Return Table,White,Choc,Antigua |
Description
Return Table,White,Choc,Antigua
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-A-LITE Flex-A-Lite FLE33094 Electric Fan Controller with Relay Push-In Probe (FLE33094)
- ATLANTIC METAL Mobile Bookcase, 5 Shelf, Dove Gray, 78x36 (BM40361872-05)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- PRESTIGE Credenza, 23.4" D, 71.1" W, 30.4" H, Antigua, Melamine (99612-1152)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk 4 Memory/1 USB LED Control Charcoal Strand Top, Silver Base (VL22BS6030-6307)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Grey, Black (I 7160)
- HIRSH INDUSTRIES Modern Teacher Series Left Pedestal Desk, 60 in. x 24 in. x 28.75 in., White/Silver (HSD4524CM)
- MAYLINE 20 in D, 29.5" W, 38" H, Anthracite, Steel (950ANT)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Walnut (I 7711)
- Prestige Desks