Shop All Computer Mice
Prestige
Prestige VM4S Vertical Mouse 4 Small Right Handed Wired
Mfr # VM4S
Zoro # G003856809
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestige
- MFR # VM4S
- Zoro # G003856809
- Country of Origin China
- Category Computer Mice
Description
The patented shape supports your hand in an upright neutral posture that generally avoids forearm twisting. Many users, including medical doctors, ergonomists and physical therapists, said the Evoluent Vertical Mouse provides superior comfort and even relieved their wrist pain.
Comfortable and easy to use: Thoughtfully sculpted for uncompromised comfort and easy-to-reach programmable buttons. No finger contortions are needed.
Adjustable laser sensor: Pointer speed buttons on the side allow convenient adjustment without even changing your grip on the mouse.
Pointer speed indicators: Top mounted LEDs show through the through the chrome thumb rest to indicate selected pointer speed from extra low to hight.
Lighted Evoluent logo: Pure eye candy. The illumination turns off when the system is in sleep mode to conserve notebook battery power.
Useful and intuitive driver: Mouse Manager for Windows provides extensive but easy to use functionality through a simple and intuitive interface.
Pc: Includes drivers for Windows® XP, Vista, and 7 in 32 bit and 64 bit versions for programming all 6 buttons.
Mac: Fixed button functions without a driver. Shareware drivers listed on the Evoluent web site may be used to program the buttons.
Linux: Fixed button functions without a driver. Third party drivers are available for some versions of Linux.
Right Handed.
Size: Small.
Comfortable and easy to use: Thoughtfully sculpted for uncompromised comfort and easy-to-reach programmable buttons. No finger contortions are needed.
Adjustable laser sensor: Pointer speed buttons on the side allow convenient adjustment without even changing your grip on the mouse.
Pointer speed indicators: Top mounted LEDs show through the through the chrome thumb rest to indicate selected pointer speed from extra low to hight.
Lighted Evoluent logo: Pure eye candy. The illumination turns off when the system is in sleep mode to conserve notebook battery power.
Useful and intuitive driver: Mouse Manager for Windows provides extensive but easy to use functionality through a simple and intuitive interface.
Pc: Includes drivers for Windows® XP, Vista, and 7 in 32 bit and 64 bit versions for programming all 6 buttons.
Mac: Fixed button functions without a driver. Shareware drivers listed on the Evoluent web site may be used to program the buttons.
Linux: Fixed button functions without a driver. Third party drivers are available for some versions of Linux.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dranetz Bp-hdpq Battery (BP-HDPQ BATTERY DRANETZ)
- DURACELL DURA 9V Alk Battery (MN1604B1Z)
- COMPUCESSORY Gel Mouse Pads9"X10"BlackGel (CCS55151)
- ANTAIRA 5-Port Industrial Unmanaged Ethernet Switch w/4-10/100Tx + 1-100Fx ***Multi-Mode 2Km; EOT (LNX-0501-M-T)
- ADESSO Adesso IMOUSE V10 30 ft. Wireless Vertical Ergonomic Mouse; Black (IMOUSE V10)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Programmable Ambidextrous Ergonomic Trackball (IMOUSET40)
- LOGITECH MX Anywhere 3 for Business Wireless Mouse, 32.8 ft Wireless Range, Right Hand Use, Graphite (910-006204)
- MAN & MACHINE Man&Machine Wireless C-Mouse White (CM/WI/W5)
- ADESSO Antimicrobial Wireless Mouse, IMOUSEA10 (IMOUSEA10)
- PHIFER Screen Mouse Roller Tool (3027440)
- VERBATIM Mouse, Wireless, 8Button, Delux, Rd (99021)
- Prestige Computer Mice