Shop All Computer Mice
Prestige
Prestige VM4RB Vertical Mouse Right Bluetooth
Mfr # VM4RB
Zoro # G303856806
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestige
- MFR # VM4RB
- Zoro # G303856806
- Country of Origin China
- Category Computer Mice
Description
The Evoluent Vertical Mouse 4: Right Hand Wireless Bluetooth Mouse VM4RB features a patented, sculpted design unlike standard computer mice. The vertical design is intended to keep your arm in a neutral position, where the arm bones are parallel with one another. With reduced pronation of the wrist and less grip strength required, many users find that a vertical mouse provides immediate and long-term support, often completely eliminating wrist pain. The six programmable buttons are conveniently located so that the user does not have to change their grip and only minimal force is required to click. Available in a clean white finish, the Evoluent Vertical Mouse 4: Right Hand Wireless Bluetooth Mouse VM4RB is a mouse that is setting the bar both in ergonomics and in style.
Six programmable buttons give users more versatility for mouse functions.
Adjustable laser sensor speed buttons located on the side of mouse allow convenient adjustment without changing your grip.
Top-mounted, conveniently located LED pointer speed and low battery indicator.
Comfortable and intuitive design with easy-to-reach programmable buttons.
Larger flange for your pinky to rest and relax on while mousing.
Pairs with Mac and Windows operating systems with Bluetooth support.
Evoluent Vertical Mouse 4 is made from 30% recycled plastic.
Resolution: Variable, from 800 - 2600 DPI.
Compatibility: Windows XP, Vista, and 7, Mac OS 10.5 and newer.
Sensor: Infrared.
Dimensions: 3.5" W x 4.375" D x 3.25" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES All-Black 15W Deluxe Megaphone with Siren (ER370B)
- RODANN ELECTRONICS Rodann Electronics Speaker 8 ohm Speaker Alarm Accessory - Black (Speaker)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Power Patrol SLA0955 + 6V Charger (ML12-6F2CHRGR184)
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop (HKLN4455F)
- DELTON S12 Wireless Ergonomic Vertical Mouse - 6 Buttons Battery Operated (DMERG12-WB)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Ergonomic Optical Mouse, ( Black) (IMOUSEM20B)
- SEALSHIELD Silver Storm Wtrprf Mouse (STM042)
- GATOR FINISHING Mouse Hand Sanding Kit (7330)
- INNOVERA Compact Travel Mouse, 2.4 GHz/26 ft Wireless, Left/Right Hand, Black (IVR62210)
- KENSINGTON Trackball Mouse, Corded, Optical, Black (K64325)
- SANOXY 2.4GHz Wireless Car Shape Optical Mouse USB Receiver Black (SANOXY-Car-MOUSE-BLK)
- Prestige Computer Mice