Shop All Computer Mice
Prestige
Prestige S2WB-LC Small Handshoe Mouse Right Hand Wired Light Click Mouse
Mfr # S2WB-LC
Zoro # G104154491
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestige
- MFR # S2WB-LC
- Zoro # G104154491
- Country of Origin China
- Category Computer Mice
Description
Smoothly navigate on a variety of surfaces without the need for a mouse pad using this Prestige Handshoe S2WB-LC USB mouse that features BlueTrack technology. A Light Click design and full hand support reduce strain and provide comfort during use.
BlueTrack technology: For pinpoint accuracy on most surfaces, without the need for a mouse pad.
Right-handed Light Click design: With full hand support reduces strain for enhanced comfort during use.
USB interface: For a simple connection to your PC or Mac.
Color: Black.
Ergonomic: Yes.
Mac Compatible: Yes.
Left/Right-Handed Design: Right.
Length of Cord: 6.5'.
Type of Pointing Device: BlueTrack mouse.
Connection Type: USB.
Port Connection: USB.
System Requirements: PC or Mac; USB port.
Dimensions: 4.5"H x 5.75"W x 1.75"D.
BlueTrack technology: For pinpoint accuracy on most surfaces, without the need for a mouse pad.
Right-handed Light Click design: With full hand support reduces strain for enhanced comfort during use.
USB interface: For a simple connection to your PC or Mac.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Standing Desk Mount (MI-7904)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Sheng Yang SY640 + 6V Charger (ML4-6CHRGR358)
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal (ML4-691711111)
- LOGITECH Marathon Mouse M705, 910001935 (910-001935)
- LOGITECH LIFT Ergo Mouse for Mac Wht (910-006471)
- SEALSHIELD Seal Storm' Waterproof Mouse w/PS2 Connection (STWM042P)
- TARGUS Wireless Optical Mouse, AMW50US (AMW50US)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Ergonomic Optical Mouse, ( Black) (IMOUSEM20B)
- LOGITECH G203 Ltsync Gming Mouse Lilac (910-005851)
- SANOXY 2.4GHz Wireless Optical Mouse Mice & USB Receiver For PC Laptop Computer DPI Gray (PP-MS-193168148815-GRY)
- Prestige Computer Mice