Shop All Computer Mice
Prestige
Prestige M2UB-LC Medium Handshoe Mouse Right Hand Wireless Light Click
Mfr # M2UB-LC
Zoro # G404154474
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prestige
- MFR # M2UB-LC
- Zoro # G404154474
- Country of Origin China
- Category Computer Mice
Description
This Prestige Handshoe M2UB-LC mouse's BlueTrack technology allows reliable navigation on most surfaces. A Light Click design and full hand support reduce strain, offering enhanced comfort during use.
Color: Black.
Ergonomic: Yes.
Mac Compatible: Yes.
Left/Right-Handed Design: Right.
Battery Type: Built-in rechargeable lithium-ion. The type of battery used to power the phone, usually NiCd (nickel-cadmium), NiMH (nickel-metal hydride) or LiIon (lithium-ion).
Battery Quantity: 1.
Type of Pointing Device: BlueTrack mouse.
Connection Type: Wireless USB.
Port Connection: USB.
System Requirements: PC or Mac; USB port.
Dimensions: 4.75"H x 6.5"W x 2"D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 6Ft (180215)
- ITT CANNON 030-8587-000 (CB1616P)
- VERBATIM Azo Dvd+R Dl 8.5Gb 8X w/ Branded Surface - 20Pk Spindle (95310)
- TRIPP LITE HDMI Splitter, 2-Port, Ultra-HD, Black (TRPB118002UHD2)
- INNOVERA Mid-Size Optical Mouse, USB 2.0, Left/Right Hand Use, Black (IVR61029)
- LOGITECH G403 Hero Gaming Mouse Black, 910005630 (910-005630)
- LOGITECH Wireless Mouse M185 - Red (910-003635)
- MONOPRICE Select Wireless Ergonomic Mouse (15910)
- LOGITECH Corded Optical Mouse, USB, Black, M100 (910-001601)
- LOGITECH Mouse, Wired, Optical, Black (LOG910001439)
- SANOXY Wireless USB Optical Mouse Rechargeable 7 Color LED Backlit Gaming Mice (WP-254950092552-MS)
- Prestige Computer Mice