Shop All Computer Mice
Prestige
Prestige LS2WL Small Handshoe Mouse Left Hand Wired Light Click
Mfr # LS2WL
Zoro # G404154412
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestige
- MFR # LS2WL
- Zoro # G404154412
- Country of Origin China
- Category Computer Mice
Description
With a Light Click design and full hand support, this Prestige Handshoe LS2WL mouse reduces strain and provides comfort while you navigate. BlueRay Track technology enables use on a variety of surfaces without the need for a mouse pad.
BlueRay Track technology: For pinpoint accuracy on most surfaces, without the need for a mouse pad.
Left-handed Light Click design: With full hand support reduces strain for enhanced comfort during use.
USB interface: For a simple connection to your PC or Mac.
Color: Black.
Ergonomic: Yes.
Left/Right-Handed Design: Left.
Length of Cord: 6.5'.
Type of Pointing Device: BlueRay Track mouse.
Connection Type: USB.
Port Connection: USB.
System Requirements: PC or Mac; USB port.
Dimensions: 4.5"H x 5.75"W x 1.75"D.
BlueRay Track technology: For pinpoint accuracy on most surfaces, without the need for a mouse pad.
Left-handed Light Click design: With full hand support reduces strain for enhanced comfort during use.
USB interface: For a simple connection to your PC or Mac.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- ILC Replacement for Seca Chair Scale 644 Battery (CHAIR SCALE 644 BATTERY SECA)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- LOGITECH MK540 Wireless Keyboard Mouse Combo, Black (LOG920008671)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- LOGITECH MX Anywhere Mouse 3s Pale Grey (910-006926)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Black (IMOUSES50)
- ILC Replacement for Adesso Imouset40 (IMOUSET40 ADESSO)
- KENSINGTON Mouse, Profit, Wireless, Bk (75228)
- LOGITECH M310 XL Wireless Mouse Black, 910004277 (910-004277)
- Prestige Computer Mice