Shop All Computer Mice
Prestige
Prestige LL2WL Large Handshoe Mouse Left Hand Wired Light Click
Mfr # LL2WL
Zoro # G304154413
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestige
- MFR # LL2WL
- Zoro # G304154413
- Country of Origin China
- Category Computer Mice
Description
This Prestige Handshoe LL2WL USB mouse's BlueTrack technology lets you navigate on most surfaces, without the need for a mouse pad. The Light Click design and full hand support reduce gripping force, pinching and finger stretching for comfortable use.
Color: Black.
Ergonomic: Yes.
Left/Right-Handed Design: Left.
Length of Cord: 6.5'.
Type of Pointing Device: BlueRay Track mouse.
Connection Type: USB.
Port Connection: USB.
System Requirements: PC or Mac; USB port.
Dimensions: 5.5"H x 7"W x 2.5"D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Speaker/Microphone, Remote, 1-1/16 in. L (PMMN4024AL)
- ILC Replacement for Flir T197410 Battery (T197410 BATTERY FLIR)
- ILC Replacement for EZ WAY 11871 Retrofit Battery (11871 RETROFIT BATTERY EZ WAY)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- INNOVERA Compact Travel Mouse, 2.4 GHz/26 ft Wireless, Left/Right Hand, Black (IVR62210)
- LOGITECH G203 Ltsync Gming Mouse Lilac (910-005851)
- VERBATIM Mouse, Wireless, Blue Led, Be (97993)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- LOGITECH Mouse, Wireless, Optical, Black (LOG910002225)
- LOGITECH M187 Wireless Mini Mouse Blue (910-005360)
- DORA THE EXPLORER Dora 75067 Mouse & Mousepad Kit (75067)
- Prestige Computer Mice