Shop All Computer Mice
Prestige
Prestige L2WB-LC Large Handshoe Mouse Right Hand Wired Light Click
Mfr # L2WB-LC
Zoro # G404154559
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestige
- MFR # L2WB-LC
- Zoro # G404154559
- Country of Origin China
- Category Computer Mice
Description
This Prestige Handshoe L2WB-LC USB mouse's BlueTrack technology enables use on a variety of surfaces, without the need for a mouse pad. The Light Click design and full hand support lessen strain to enhance comfort during frequent use.
BlueTrack technology: For pinpoint accuracy on most surfaces, without the need for a mouse pad.
Right-handed Light Click design: With full hand support reduces strain for enhanced comfort during use.
USB interface: For a simple connection to your PC or Mac.
Color: Black.
Ergonomic: Yes.
Mac Compatible: Yes.
Left/Right-Handed Design: Right.
Length of Cord: 6.5'.
Type of Pointing Device: BlueTrack mouse.
Connection Type: USB.
Port Connection: USB.
System Requirements: PC or Mac; USB port.
Dimensions: 5.5"H x 7"W x 2.5"D.
BlueTrack technology: For pinpoint accuracy on most surfaces, without the need for a mouse pad.
Right-handed Light Click design: With full hand support reduces strain for enhanced comfort during use.
USB interface: For a simple connection to your PC or Mac.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for Leoch Peg Perego DJW12-8HD Battery (ML8-121128)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- ILC Replacement for Motorola Rmv2080 (RMV2080 MOTOROLA)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics LCAS2 AudioStar ALPHA - 6 Station Listening Center (LCAS2)
- INNOVERA Compact Travel Mouse, 2.4 GHz/26 ft Wireless, Left/Right Hand, Black (IVR62210)
- MAN & MACHINE Man&Machine Wireless C-Mouse White (CM/WI/W5)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- LOGITECH MX Anywhere 3S Wrls Mouse (910-006956)
- VERBATIM Wireless Notebook 6-Button Deluxe Blue LED Mouse (Blue) (99016)
- KENSINGTON Expert Mouse Trackball, USB 2.0, Left/Right Hand Use, Black/Silver (K64325)
- VERBATIM Optical Mini Travel Mouse (Purple) (97253)
- Prestige Computer Mice