Shop All Computer Mice
Prestige
Prestige L2UB-LC Large Handshoe Mouse Right Hand Wireless Light Click
Mfr # L2UB-LC
Zoro # G304154475
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prestige
- MFR # L2UB-LC
- Zoro # G304154475
- Country of Origin China
- Category Computer Mice
Description
BlueTrack technology lets you use this Prestige Handshoe L2UB-LC mouse on a variety of surfaces, without the need for a mouse pad. The Light Click design and full hand support reduce strain to ensure comfort during frequent use.
Color: Black.
Ergonomic: Yes.
Mac Compatible: Yes.
Left/Right-Handed Design: Right.
Battery Type: Built-in rechargeable lithium-ion. The type of battery used to power the phone, usually NiCd (nickel-cadmium), NiMH (nickel-metal hydride) or LiIon (lithium-ion).
Battery Quantity: 1.
Type of Pointing Device: BlueTrack mouse.
Connection Type: Wireless USB.
Port Connection: USB.
System Requirements: PC or Mac; USB port.
Dimensions: 5.5"H x 7"W x 2.5"D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMAK Wrist Rest, Black, ergoBeads (IMAA10160)
- VIDEO MOUNT PRODUCTS LCD Monitor Rack Mount - 10" 23" Monitors (ER-LCD1017)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-33116)
- SONY PlayStation 5 - DualSense Wireless Controller - Midnight Black (3006392)
- SANOXY 2.4GHz Wireless Folding Foldable Arc Optical Mouse USB Receiver BLACK (SANOXY-MOUS-ARC-BK)
- PHIFER Screen Mouse Roller Tool (3027440)
- CHERRY AMERICAS Usb Black 3 Button 1200 Dpi (JM-0800-2)
- TARGUS Stylus Pen Blue Red Black, AMM0601TBUS (AMM0601TBUS)
- ADESSO PUBLISHING Adesso Imouses50 2.4Ghz Wireless Mini Optical Mouse. 1200 Dpi, (IMOUSES50)
- SKIL Mouse Sander, 1A, (SR250801)
- LOGITECH MK235 Wrls Desktop, 920007897 (920-007897)
- Prestige Computer Mice