Shop All Keyboards
Prestige
Prestige K2B Mini Keyboard Wireless - Black
Mfr # K2B
Zoro # G003914622
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Penclic Mini Keyboard K2 - Wireless requires minimal pressure and smaller keystrokes, and its small footprint and wireless capabilities via Nano USB receiver allow for centered, healthy and efficient typing. This mini wireless keyboard's Quiet-Touch keys reduce noise while still giving you tactile typing, and its ability to tilt slightly upwards allows the mini keyboard to fit different users. Compatible with PC or Mac and available in your choice of black or white, the Penclic Wireless Mini Keyboard K2 is a compact and low-profile ergonomic keyboard with a contemporary, relaxing look.
Color: Black.
5 mm profile cuts down on wrist strain, and compact size reduces reach.
Nano USB receiver gives you 5 m of wireless reach, allowing for optimal keyboard placement.
Quiet-Touch keys feature short pressing distance that reduces noise and provides comfortable, tactile typing.
PC and Mac compatible.
Compatibility: PC and Mac - supports Windows XP or later, Mac OSX version 10.1 or later and most Linux/BSD.
Dimensions: 11.25'' W x 6.25'' D x 1'' H at its highest point.
Wireless reach: 5 m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Waterproof Usb Touchpad Keyboard (AKB-270UB)
- PROCOMM 4 in. 10W External CB Speaker - 10 ft. Cord (PR53839)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-7C12)
- BATTERY CLERK AJC Duracell DURHR12-325C-FR-A Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191182)
- MAN & MACHINE Itscool Keyboard - White (ITSC/W5)
- ADESSO Mini Trackball keyboard 800DPI, AKB310UB (AKB-310UB)
- DELTON Wireless Ergonomic Keyboard with Wrist Rest 3D Curved Keys Full Size 104 Keys Auto Pair USB (DKBERG24G8-WB)
- KENSINGTON Keyboard for Life Slim Spill-Safe Keyboard, 104 Keys, Black (K64370A)
- LOGITECH G815 LIGHTSYNC RGB KYBD, 920009087 (920-009087)
- IKEY Keyboard, Fully Sealed Rugged, Black (SL-86-911-FSR-USB)
- KINESIS Freestyle2 For Mac Vip3 Accs (KB820HMB-US)
- Prestige Keyboards