Shop All Desks
This Product is Discontinued
Prestige
Credenza, 23.4" D, 71.1" W, 30.4" H, Bordeaux/Graphite, Melamine (Discontinued)
Mfr # 99612-1139
Zoro # G0732669
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Credenza
- Overall Width 71.1"
- Overall Depth 23.4"
- Overall Height 30.4"
- Color Bordeaux/Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 23.4" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 71.1" |
Details
Type | Credenza |
Item | Credenza,Bordeaux/Graphite |
Color | Bordeaux/Graphite |
Material | Melamine |
Series | Prestige Plus |
Top Material | Melamine |
Description
Credenza,Bordeaux/Graphite
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.