Shop All Desks
Prestige
Bridge, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine
Mfr # 99820-1152
Zoro # G0732888
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bridge
- Overall Width 39.4"
- Overall Depth 19.8"
- Overall Height 30.4"
- Color Antigua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 39.4" |
Overall Depth | 19.8" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 39.4" |
Details
Type | Bridge |
Item | Bridge,White,Choc,Antigua |
Color | Antigua |
Material | Melamine |
Top Material | Melamine |
Series | Prestige Plus |
Description
Bridge,White,Choc,Antigua
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- UNCAGED ERGONOMICS Cpu1 Adjustable Metal Under Desk Computer Cpu Holder Swivels Steel (CPU1g)
- CORTELCO 250044-VBA-20M Desk w/ Volume ASH (2500-V-AS)
- GLOBAL INDUSTRIAL Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black (334541BK)
- PRESTIGE Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine (99810-1152)
- PRESTIGE Credenza, 23.4" D, 71.1" W, 30.4" H, Antigua, Melamine (99612-1152)
- ALERA Alera Bookcase with 4 Shelves - 31-3/4"W x 14"D x 55"H - Mahogany - Valencia Series (ALEVA635632MY)
- ALERA Alera Bookcase with 6 Shelves - 31-3/4"W x 14"D x 80-3/8"H - Medium Cherry - Valencia Series (ALEVA638232MC)
- SAUDER Dixon City Ce Library Hutch Bo , Attaches to <a href= in./Products/432888 (432889)
- VIRCO 24 in. W, 30 in. H, Martest 21® Hard plastic (3400BRM)
- Prestige Desks