Shop All Keyboards
Prestige
Bakker Elkhuizen BNES840DNUM S-board 840 Design Numeric USB Keypad
Mfr # BNES840DNUM
Zoro # G103777585
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Bakker Elkhuizen S-board 840 Numeric Keypad is the ideal solution for anyone who has the S-Board 840 keyboard or any true ergonomic keyboard. The advantage of this high-quality, compact, lightweight keypad is that it can be placed anywhere on the desk, so you can choose the most relaxed posture for your own shoulders. May of course be used on the left.
This numeric-keypad is USB compatible and has a built in calculator function! The num pad has 26 different keys.
This small, portable num-pad is perfect for use with a laptop as well. The shorter distance from the mouse to the keyboard helps reduce RSI.
Design fits: with the S-board 840 compact keyboard.
Including: hand-held calculator functionality.
Smart: extendable USB cable.
Quality: comfortable typing (shear mechanism instead of membranes).
Unique: 26 different keys on one number pad.
Connection: USB.
Dimensions: 0.82"H x 3.75"W x 6.49"D.
This numeric-keypad is USB compatible and has a built in calculator function! The num pad has 26 different keys.
This small, portable num-pad is perfect for use with a laptop as well. The shorter distance from the mouse to the keyboard helps reduce RSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Polyarmor Curved Screen Protector For Samsung Galaxy S24 Ultra , Clear (77-94748)
- RAYOVAC BATTERY ALKLN AAA 16PK (824-16LTFUSK)
- WINEGARD Winegard GW1000 Gateway 4G LTE WiFi Router (GW-1000)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2430 (EB-CR2430)
- LOGITECH Keyboard, K270, Wrlss, Black (920-003051)
- SEALSHIELD Seal Shield 11384786 Silver Seal Waterproof Keyboard; Black (11384786)
- VERBATIM Keyboard w/Soft-touch Keys, Slim, Wireless, USB, Black (VER99793)
- ADESSO PUBLISHING Adesso Slimtouch 110 - 3-Color Illuminated Mini Keyboard (AKB-110EB)
- KINESIS Freestyle2 Kb F/Pc (KB820PB-US)
- FELLOWES Fellowes 8060101 TILT N SLIDE KYBRD MGR (8060101)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72403USA)
- Prestige Keyboards