Shop All File Cabinets
Prestige
15.40" W Pedestal, White, Choc, Antigua, Antigua
Mfr # 99620-2152
Zoro # G0732818
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antigua
- File Size Letter/Legal
- Height 29.40"
- Type Pedestal
- Width 15.40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prestige
- MFR # 99620-2152
- Zoro # G0732818
- UPC # 063753048613
- Country of Origin Canada
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29.40" |
Width | 15.40" |
Overall Width | 15.40" |
Details
Color | Antigua |
Type | Pedestal |
Item | Pedestal,White,Choc,Antigua |
Accessory Type | Pedestal,White,Choc,Antigua |
Description
Pedestal,White,Choc,Antigua
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Ladder Back (L01430IowaSt)
- TRUE Nozzle and Screw Set (811504)
- DARE2DECOR 3.5’ Birdsnest Plant (DA409434)
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- GLOBAL INDUSTRIAL 54W Flat File Cabinet, 5 Drawer, Gray (506827GY)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCLF7223AG)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 4 Drawer, Black (252467BK)
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- Prestige File Cabinets