Shop All High Pressure Spray Guns & Wands
Pressure Washer Supply
4000 PSI Spray Gun With Insulated Lance
Mfr # 85.205.026
Zoro # G309146536
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Steel
- Net Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pressure Washer Supply
- MFR # 85.205.026
- Zoro # G309146536
- UPC # 777897100051
- Country of Origin China
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 36 in |
Details
Item | Spray Gun & Lance |
Material | Steel |
Net Weight | 2 |
Description
Features:
- Spray Gun. 4000 PSI gun with insulated lance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO 1-Tray Tackle Box w/Dual Top Access - Smoke -Bright Green (PLAMT6211)
- A.R. NORTH AMERICA Jet (AR2760130)
- MTD Air Cleaner Kit (951-10298)
- BILLY GOAT Transmission Kit, For Use with 5NLG8 (891020-S)
- MOSMATIC High Pressure Gun, 5000 PSI (29.081)
- SPEEDCLEAN Spray Wand, 48 inch Long 90-Degree (8945-48)
- GENERAL PUMP Fiberglass Giraffe Telescoping Wand, 18 (DCLTG18)
- ZORO SELECT Telescoping Wand, 24 Ft, Fiberglass (1MDH7)
- ZORO SELECT Dual Extension Lance, 36 In, 3650 psi (AL333)
- ZORO SELECT Insulated Extension Lance, 59 In, 5000 psi (AL326X)
- A.R. NORTH AMERICA Dual Lance EXT, 1/4"SS, 1/4"F-Outx2 (3916.44)
- Pressure Washer Supply High Pressure Spray Guns & Wands