Shop All Medical Air Mattresses
Pressure Guard
PressureGuard Span Care Convertible 80"L x 42"W x 7"H
Mfr # SC804229
Zoro # G103935459
product price: $2,046.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,046.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pressure Guard
- MFR # SC804229
- Zoro # G103935459
- Country of Origin United States
- Category Medical Air Mattresses
Description
The Span-Care® convertible air therapy surface is engineered to empower busy caregivers with an ideal blend of high-end performance and trouble-free ease of use.
In non-powered mode, use the Span-Care convertible for pressure injury prevention in at-risk patients, early intervention of existing pressure injuries, or when a step-down surface is called for. Its self-adjusting system of synchronized air cylinders and pressure relief valves provide the correct level of immersion and envelopment for any user.
Add the simple, digital control unit when powered treatment modalities are necessary. Adjustable comfort settings, audible low pressure alarm and a timed auto-firm mode ensure maximum usability.
In either mode, the Span-Care convertible delivers an unmatched combination of extreme patient comfort, crucial safety and stability, proven pressure management and maintenance-free reliability.
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
In non-powered mode, use the Span-Care convertible for pressure injury prevention in at-risk patients, early intervention of existing pressure injuries, or when a step-down surface is called for. Its self-adjusting system of synchronized air cylinders and pressure relief valves provide the correct level of immersion and envelopment for any user.
Add the simple, digital control unit when powered treatment modalities are necessary. Adjustable comfort settings, audible low pressure alarm and a timed auto-firm mode ensure maximum usability.
In either mode, the Span-Care convertible delivers an unmatched combination of extreme patient comfort, crucial safety and stability, proven pressure management and maintenance-free reliability.
The cover’s enhanced features include the unique design of the anti-microbial bi-directional stretch cover made with Span’s superior LifeSpan® fabric.
LifeSpan® is extremely durable and cleanable and delivers outstanding resistance to chemical breakdown caused by bleach and other harsh disinfectants with its polycarbonate-fortified coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OGX Ogx Argan Oil Morocco Penetrating Oil 3.3 oz. Bottle, PK6 (91614)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 40PK (1274)
- HONEYWELL Triangular Bandage, Cotton Cloth (045009)
- VASELINE Moisturizing Lotion, Aloe, 295mL, PK6 (CB091003)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x84"x8" (PH-84600DX-84)
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- PROHEAL True Low Air Loss Mattress System w/ Alternating Pressure and Pulsation 54"x80"x8" (PH-81090-54)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x80"x8" (PH-84600DX)
- PROHEAL Low Air Loss Mattress Sys w/Alterntng Pressure and Pulsation w/Raised Foam Side Rails 60"x80"x8"/11" (PH-81090-60RR)
- PROHEAL Lateral Rotation / Low Air Loss/ Alternating Pressure and Pulsation Mattress System 36"x80"x8"/11" (PH-80070)
- RIGHTLINE GEAR Mid Size Truck Bed Air Mattress (RI375869)
- Pressure Guard Medical Beds, Stretchers & Cots