Pressure Guard

PressureGuard APM, 80"L x 42"W x 7"H


product price: $3,483.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Alternating Pressure Air Therapy
Unlike other alternating pressure mattresses, the PressureGuard APM does not create extreme pressure gradients between inflated and deflated cylinders.
On top, the Geo-Matt anti-shearing surface forms a comfortable, therapeutic interface between the air system and the user. It absorbs and smoothes sharp pressure drop-offs that other surfaces can't, while the air system does the "heavy lifting" below, alternating weightbearing across the surface in ten-minute cycles.
Six cylinders are programmed to inflate/deflate in a four-up-two-down pattern, ensures maximum patient support throughout the cycle.
Digital control unit features
- up to four times the air output of conventional units
- eight electronically-controlled comfort settings
- programmable cycle times of 20, 25, 30, or 35 minutes
- low pressure indicator and audible alarm
Other standard PressureGuard features include the exclusive Heel Slope taper, and two-part Safety-Edge bolster system for added stability when sitting or transferring.
Weight limit: 750 lbs.
Pump: Conforms to UL 60602-1, CAN/CSA C22.2 NO.601.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.