Shop All Medical Mattresses
Pressure Guard
Easy Air XL System, 84"L x 53"W x 7"H - Mattress & Control Unit
Mfr # L8453XL-29
Zoro # G004049620
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,596.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pressure Guard
- MFR # L8453XL-29
- Zoro # G004049620
- Country of Origin United States
- Category Medical Mattresses
Description
Microclimate Management and Alternating Pressure for users 350 - 1000 lbs.
The PressureGuard Easy Air® XL is uniquely equipped to meet the extreme skin integrity challenges of bariatric care. Sturdy PressureGuard “Safety EdgeTM” design provides added fall prevention and stability, especially during transfers. The system delivers time-tested, effective removal of excess moisture and heat within the microclimate from profuse sweating (hyperhidrosis) caused or exacerbated by thick layers of subcutaneous adipose tissue, obesity-related immobility and the inability to reposition effectively and routinely.
Additional Advantages
Will not lose inflation in a power outage
Stable surface is designed not to "swallow up" the user as air-only surfaces can
Timed (30-minute) Auto Firm
Lockout function
Simple comfort adjustment
Efficient: Uses less than 15 watts
Generates less heat and noise than typical roll-up surfaces
Weight Range: Appropriate for users 350 -1000 lbs only.
Users below 350 lbs. may not receive adequate pressure redistribution and comfort, placing them at increased risk of pressure injury, and should instead use Easy Air or Easy Air LR models.
System includes Mattress & Control Unit ONLY
The PressureGuard Easy Air® XL is uniquely equipped to meet the extreme skin integrity challenges of bariatric care. Sturdy PressureGuard “Safety EdgeTM” design provides added fall prevention and stability, especially during transfers. The system delivers time-tested, effective removal of excess moisture and heat within the microclimate from profuse sweating (hyperhidrosis) caused or exacerbated by thick layers of subcutaneous adipose tissue, obesity-related immobility and the inability to reposition effectively and routinely.
Additional Advantages
Will not lose inflation in a power outage
Stable surface is designed not to "swallow up" the user as air-only surfaces can
Timed (30-minute) Auto Firm
Lockout function
Simple comfort adjustment
Efficient: Uses less than 15 watts
Generates less heat and noise than typical roll-up surfaces
Weight Range: Appropriate for users 350 -1000 lbs only.
Users below 350 lbs. may not receive adequate pressure redistribution and comfort, placing them at increased risk of pressure injury, and should instead use Easy Air or Easy Air LR models.
System includes Mattress & Control Unit ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Automatic Blood Pressure Monitor, Wrist Model (bp2116)
- OASIS Sharps Container, 16 gallon (SHARP-16G)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (62012)
- INVACARE HME Universal Adjustable Rear Anti-Tippers (115125)
- PRESSURE GUARD Digital control unit only (5900)
- PRESSURE GUARD Standard control unit only (5500)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- DYNAREX Dynarex DynaRest Multi Zone Foam Pressure Mattress, 80inL x 36inW x 6inH (10420)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- Pressure Guard Medical Beds, Stretchers & Cots