Shop All Medical Mattresses
Pressure Guard
Easy Air LR System 75"L x 35"W x 7"H
Mfr # L7535LR-29
Zoro # G304049511
product price: $6,518.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,518.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pressure Guard
- MFR # L7535LR-29
- Zoro # G304049511
- Country of Origin United States
- Category Medical Mattresses
Description
Low-air-loss Therapy with Alternating Pressure or Lateral Rotation
All of the most needed features in one surface.
Start with the popular PressureGuard Easy AirĀ®, the low-air-loss surface independently documented to outperform every leading low air loss system in moisture removal.
Add the alternating pressure and lateral rotation modalities found in the effective PressureGuard APM2.
The result: The most versatile, multi-modality surface on the market.
Remarkably, it does so with none of the compromises low air loss users have come to accept, thanks to its exclusive Air Diffusion Matrix technology and PressureGuard air/foam design.
Easy Air LR won't lose inflation in a power outage. Its stable surface won't "swallow up" the user. And its Safety EdgeTM won't collapse like air-only mattresses can, making transfers safer. It won't make the user too hot or too cold, either.
Ultra-simple to set up, clean and use. Comfort level is adjustable. "On/off" buttons control air flow and alternating pressure/lateral rotation/ float feature.
All of the most needed features in one surface.
Start with the popular PressureGuard Easy AirĀ®, the low-air-loss surface independently documented to outperform every leading low air loss system in moisture removal.
Add the alternating pressure and lateral rotation modalities found in the effective PressureGuard APM2.
The result: The most versatile, multi-modality surface on the market.
Remarkably, it does so with none of the compromises low air loss users have come to accept, thanks to its exclusive Air Diffusion Matrix technology and PressureGuard air/foam design.
Easy Air LR won't lose inflation in a power outage. Its stable surface won't "swallow up" the user. And its Safety EdgeTM won't collapse like air-only mattresses can, making transfers safer. It won't make the user too hot or too cold, either.
Ultra-simple to set up, clean and use. Comfort level is adjustable. "On/off" buttons control air flow and alternating pressure/lateral rotation/ float feature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only 1050-FAE-0103 Medium First Aid Kit, 112 Pieces, OSHA Compliant, Metal Case (1050-FAE-0103)
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 500 ft. Roll (115668)
- DMI Gait Belt, 50in.L, 2in.W, Fleece (533-6028-0055)
- DORMAN SEAT CUSHION ASSEMBLY (926-855)
- PRESSURE GUARD Digital control unit only (5900)
- PRESSURE GUARD Standard control unit only (5500)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81065)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062)
- Pressure Guard Medical Beds, Stretchers & Cots