Presonus PRESONUS-AUDIOBOX-96K-25TH-KIT4542-NFBA USB 96 2.x USB Audio Interface with Studio One Artist & Studio Magic Recording
Mfr # PRESONUS_AUDIOBOX_96K_25TH_KIT4542_NFBA
Zoro # G903872138
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presonus
- MFR # PRESONUS_AUDIOBOX_96K_25TH_KIT4542_NFBA
- Zoro # G903872138
- UPC # 96259962817
- Country of Origin China
- Category Indoor Game Tables
Description
This is the PreSonus AudioBox USB 96 (25th anniversary black). It has a 2x2 USB audio interface that offers Class-A mic preamps with 48V phantom power, MIDI I/O, as well as basic operability in a stable steel chassis that you can travel with, powered by busto reiterate, this is a fantastic choice for any producers, podcasters, singers and musicians who are recording at home or on the go.
This AudioBox USB 96 has 24-bit converters that have sampling raes up to 96 kHz that will ensure the integrity of your signals. Each of the two XLR-1/4'' combo inputs allow you to record either dynamic or condenser microphones, or instruments like electric guitars, while allow monitoring with zero latency. You also have stereo 1/4'' monitor and headphone outputs that have independent volume controlsthis gives the best hookup of speakers and headphones.
The AudioBox USB 96 has an interface compatible with Studio One Artist DAW software for Mac and for Windows, and this includes the Studio Magic plug-in suite, which has effects, virtual instruments, and third-party loops, software and instrument sounds.
Simple Operability The Presonus Audiobox Usb 96 Is A 2X2 Usb Audio Interface That Offers Class-A Mic Preamps That Have 48V Phantom Power, Midi I/O And All In A Bus-Powered, Sturdy Steel Chassis. Traveling Not A Problem! Just Carry It With You And It'Ll Be There When You Need It.
Signal Integrity This Audiobox Has Taken Advantage Of Its 24-Bit Converters At Sampling Rates Up To 96 Khz. Record Microphones Or Instruments While Monitoring With Zero Latency Due To The Audiobox'S Two Xlr-1/4'' Combo Inputs.
Features- 2 Class-A Mic / Hi-Z Preamps
- Switchable 48V Phantom Power
- 1/4"" TRS Headphone and Main Outputs
- Zero-Latency Monitoring via Mix Knob
- Up to 24-Bit / 96 kHz Resolution
- MIDI 5-Pin I/O
- Bus Powered via USB
- Mac and Windows Compatible
- Studio One Artist DAW Software
- Studio Magic Plug-In Suite
- 1 x Xpix Dual MIDI Cable, Dual 5-pin DIN to Same, 3 m
- 1 x FiberTique Cleaning Cloth
- 2 x Xpix TRS Cable
- 2 x Xpix Pro Audio XLR Cable
- 1 x Resident
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Poly EPDM Pump Assembly (182897)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- CUSTOM MOLDED PRODUCTS 1.5 in. Inlet & Outlet Wall Return Fitting; Gray (25550-001-000)
- IGLOO Beverage Bottle 1/2Gal (31285)
- PRESONUS HD7 Professional Monitoring Headphones (125088)
- PGIK PGIK SMS1-RD Light Weight Folding Student Music Stand; Red (SMS1-RD)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- BRUNSWICK BILLIARDS Table Tennis Table, Black, Steel (51871150001)
- PYLE Amp. And Monitor Sound Isolation Riser (PSI21)
- AURORA Aurora AURORNGB-45 Standard 45 M Gauge Bass Guitar Strings; Orange (AURORNGB-45)
- ULTIMATE SUPPORT Guitar Hanger - Slat Wall Mount Black (GS10S)
- Presonus Indoor Games