Shop All LED Retrofit Kits
Prescolite
Retrofit Downlight, 6in., 122 to 277V
Mfr # RLF6SL
Zoro # G7459234
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Lighting Certification ENERGY STAR
- Length 12 13/16 in
- Voltage 120 to 277 V AC
- Width 5 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prescolite
- MFR # RLF6SL
- Zoro # G7459234
- UPC # 785235430180
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 12 13/16 in |
Width | 5 13/16 in |
Height | 6 13/16 in |
Overall Height | 7 1/2 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 7 in |
Details
Item | Retrofit Downlight |
Lighting Certification | ENERGY STAR |
Voltage | 120 to 277 V AC |
Standards | CSA, Non-IC |
CRI | 80 |
Color Rendering Index | 80 |
LED Replacement For | 125W INC/32W-40W CFL |
Warranty | 5 yr |
Green Certification or Other Recognition | ENERGY STAR |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Temp. Range | 0 Degrees to 40 Degrees C |
Environmental Rating | Wet Location Rated |
Includes Baffle | No |
Includes Driver | No |
Minimum Operating Temperature | 32 Degrees F |
Includes Trim | No |
Maximum Operating Temperature | 104 Degrees F |
Description
Retrofit Downlight, Nominal Size 6 in, Color Rendering Index 80, Trim Color Not Applicable, LED Replacement For 125W INC/32W-40W CFL, Outside Diameter 7 in, Overall Height 7 1/2 in, Voltage 120 to 277 V AC, Environmental Rating Wet Location Rated, Includes Baffle No, Includes Driver No, Includes Trim No, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- LEDLENSER Ledlenser MH5 blue, 400 Lumens (880538)
- STREAMLIGHT Tactical Lantern, LED, Orange (45807)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- NICOR LIGHTING Nicor Lighting DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White (DLR565081202KWH)
- ILC Replacement For SATCO S11641 (S11641)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 3000K, 120V (4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6)
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- Prescolite LED Retrofit Kits