Shop All Flushmount Lights
This Product is Discontinued
Prescolite
LED Surface Mount Fixture, 1000 lm, 120V (Discontinued)
Mfr # LBSLEDA10L35K9 WH
Zoro # G6622627
This Product is Discontinued
Key Features
- Voltage 120V
- Lumens 1,000 lm
- LED Replacement For CFL, INC
- Dimmable Yes
- Lamp Watts - Fixtures 16.0 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prescolite
- MFR # LBSLEDA10L35K9 WH
- Zoro # G6622627
- UPC # 785235432719
- Country of Origin China
- Category Flushmount Lights
Dimensions
Nominal Width | 7 1/4 in |
Nominal Length | 2 ft |
Nominal Height | 1 1/4 in |
Overall Width | 7 1/4 in |
Overall Length | 22 5/8 in |
Overall Height | 1 1/4 in |
Description
2 ft, Lens Shape Round, 3500K, 1,000 lm, 63 lm/W, Max. Fixture Wattage 33 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For CFL, INC, Bulb Included Yes, Dimmable Yes, LBSLEDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.