Shop All LED Troffers
This Product is Discontinued
Prescolite
LED Recessed Down Light, 800 lm, 120VAC (Discontinued)
Mfr # CDL6-8L30KA WH
Zoro # G6625269
This Product is Discontinued
Key Features
- Nominal Aperture Size 6 in
- Lighting Technology LED
- Fixture Type - Recessed Down Light New Construction
- Voltage 120V AC
- IC Rating - Recessed Down Light Non-IC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prescolite
- MFR # CDL6-8L30KA WH
- Zoro # G6625269
- UPC # 785235432054
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Aperture Size | 6 in |
Height | 3 1/2 in |
Width | 7 1/2 in |
Length | 7 1/2 in |
Overall Height | 5 1/2 in |
Manufacturer Warranty Length | 5 yr |
Nominal Size | 6 in |
Outside Diameter | 7 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Recessed Down Light, Nominal Size 6 in, Color Temperature 3000K, Light Output 763 lm, Color Rendering Index 90, Trim Color White, Dimmable Yes, Outside Diameter 7 1/2 in, Overall Height 5 1/2 in, Trim Material Aluminum, Compliance Type CA Title 24, Voltage 120V AC, Dimming Range 100 Percent to 10 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Includes Removable Screw Base Adapter, Includes Baffle Yes, Includes Trim Yes, Lighting Certification ENERGY STAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.