Shop All LED Troffers
Prescolite
LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W
Mfr # NW-V-1-WH
Zoro # G9206955
product price: $238.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120/277V
- Watts 2
- Lighting Certification Unrated
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prescolite
- MFR # NW-V-1-WH
- Zoro # G9206955
- UPC # 818994020023
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Width | 7/8 in |
Fixture Width | 7/8 in |
Nominal Height | 5 3/8 in |
Nominal Length | 1/2 ft |
Fixture Length | 5 3/8 in |
Fixture Height | 3 1/4 in |
Overall Height | 5 3/8 in |
Overall Length | 3 1/4 in |
Overall Width | 7 5/8 in |
Description
1/2 ft, Lens Shape No Lens, 3000K, 30 lm, 15 lm/W, Max. Fixture Wattage 2 W, LED, Sensor Type No Sensor, Mounting Style Vertical, Linkable No, For Bulb Type Integrated LED, LED Replacement For CFL, INC, Bulb Included Yes, Dimmable No, NiteWay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND 1800 mAh rechareable Back-Up Battery (LSBP-1800)
- LUMAPRO Wall Pack, 70 W, Hps (5MM59)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRAMB)
- SATCO 3W JC LED 3000K G6.35 12V (S9544)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-H-1-WH)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-2-WH)
- NUVO LED 4 ft. Ceiling Wrap 40W 4000K White Finish 100-277V (65-1082)
- LITHONIA LIGHTING LED Recessed Troffer, 53W, 6169 lm, 80 CRI (2BLT4R 60L ADP EZ1 LP835)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- LIVEX LIGHTING French Regency 3 Light Antique Brass Bath Vanity (1283-01)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- Prescolite LED Troffers