Shop All Barrier, Flagging and Underground Tapes
Presco
Presco Standard Flagging Tape
Mfr # TXO-373
Zoro # G102682583
original price:
$6.65
15% off
new price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Orange
- Outside Dia. 0.42
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # TXO-373
- Zoro # G102682583
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Outside Dia. | 0.42 |
Height | 1.25 |
Details
Material | PVC |
Color | Orange |
Description
Providing colorful, highly visible communication of hazards and other concerns that are vital to the safety of workers, drivers and passersby, Presco Roll Flagging is used most often in the surveying, construction, forestry, nursery, mining, geophysics, hardware and oil exploration industries.
Qty:1 - 1112-143144+Price (ea):$2.69$2.19$1.99Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Orange/Yellow, Polyester (IEX-HVP-05-XL)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, L, PR (0255-L)
- HONEYWELL ENVIRONMENTAL HowardLeig, Dpas-30w Airsoft Multiple-Use Earplugs, 27nrr, White Nylon Cord, Be, 100 Pairs (DPAS30W)
- PRESCO Presco Striped Flagging Tape (SWBK-373)
- PRESCO Presco Polka Dot Flagging Tape (PDWG-373)
- PRESCO Presco Biodegradable Flagging Tape (BDOG-188)
- PRESCO Barricade Tape, Danger, Red, 3"X300', Gauge 2 Mil (B332R21)
- PRESCO Presco Polka Dot Flagging Tape (PDWB-188)
- PRESCO Presco Striped Flagging Tape (SYBK-373)
- MUTUAL INDUSTRIES 4" X 10Yd Retro-Reflect Ps Green (17786-3810-4000)
- Presco Traffic Safety