Shop All Barrier, Flagging and Underground Tapes
Presco
Presco Fluorescent Flagging Tape
Mfr # TXGG-373
Zoro # G302682574
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color Fluorescent Green
- Height 1.188
- Outside Dia. 0.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # TXGG-373
- Zoro # G302682574
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 1.188 |
Outside Dia. | 0.36 |
Details
Material | PVC |
Color | Fluorescent Green |
Description
Fluorescent flexible PVC material is formulated for endurance in outdoor surveying and marking applications. Provides colorful, highly visible communication of hazards and other concerns that are vital to the safety of workers, drivers and the passersby. Vibrant color is designed to be a more noticeable product and is 3x brighter than normal roll flagging. This Fluorescent Flagging Tape can be ordered by the case (144 rolls). Qty:1 - 1112-143144+Price (ea):$2.69$2.19$1.99
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Label, 5 In. W, 3-1/2 In. H (87777)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/0)
- BOSS Glove Ladies Nitrile Palm Xs (8438XS)
- CONDOR Heat Resist Gloves, Red, XL, Terry Cloth, PR (4JC92)
- PRESCO Presco Checkered Flagging Tape (CKRBK-373)
- PRESCO Presco Biodegradable Flagging Tape (BDY-188)
- PRESCO "Pesticide Treated Area—Do Not Enter" Barricade Tape (B3103R504)
- PRESCO Polka Dot Flagging Tape (PDGBK)
- PRESCO Presco Biodegradable Flagging Tape (BDB-188)
- PRESCO Presco Fluorescent Flagging Tape (TXRG-373)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- Presco Traffic Safety