Shop All Barrier, Flagging and Underground Tapes
Presco
"Pesticide Treated Area—Do Not Enter" Barricade Tape
Mfr # B3103R504
Zoro # G802696361
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 3-mil polyethylene
- Outside Dia. 3.15
- Roll Width 1000'
- Height 3
- Tape Width 1000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # B3103R504
- Zoro # G802696361
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Outside Dia. | 3.15 |
Roll Width | 1000' |
Height | 3 |
Tape Width | 1000 ft |
Details
Material | 3-mil polyethylene |
Description
Standard, 3"W x 1,000'L roll of "Pesticide Treated Area—Do Not Enter" barricade tape is and made of a tough, reusable, 3-mil polyethylene. Black lettering on red tape.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster 2 Low, Black, 9, PR (M2L-000-BLK-090)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (2UUG7)
- EDWARDS SIGNALING Fire Bell, Red, 6 In. (438D-6N5-R)
- CAIMAN MIG/Stick Left Hand Only Welding Glove, Deerskin Palm, L (1878-0)
- PRESCO Presco Striped Flagging Tape (SWB-373)
- PRESCO Presco Fluorescent Flagging Tape (TXPG-373)
- PRESCO Presco Checkered Flagging Tape (CKWR-373)
- PRESCO Presco Fluorescent Flagging Tape (TXYG-373)
- PRESCO Presco Standard Flagging Tape (TXO-373)
- PRESCO Barricade Tape, Gauge 2 Mil, Danger, Red (B3102R21)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 24 In (TF24R300-200)
- Presco Traffic Safety