Shop All Chalk Line Reels
Presco
Marking Flag, White, Blank, PVC, PK100
Mfr # 4536W-200
Zoro # G4723266
original price:
$24.96
12% off
new price: $21.75
/pk 100, $0.22/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 4536W-200
- Zoro # G4723266
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 4" |
Staff Height | 36 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | White |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Material | PVC |
Application | Indicate Locations, Routes/Boundaries |
Preprinted Images | No Image |
Flag Color Family | Whites |
Staff Style | Flag-Style |
Flag Color | White |
Description
Marking Flag, Flag Color White, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Indicate Locations, Routes/Boundaries, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Unloader, 250 BAR, 3/8NPT M-M (4072000030)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 11.00mm (70341)
- JET Tool Rest Rh 1.60 Lbs (JBG10A-28)
- STARRETT Band Saw Blade, 13 ft. 4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-04)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4536R-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4536PG-200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4536O-200)
- PRESCO Marking Flag, Orange, Cable TV, PVC, PK100 (4521OBK3572-200)
- PRESCO Marking Flag, Silver, Blank, PVC, PK100 (F4524SV-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4530R-200)
- BON TOOL Bon 14-661 Gammon Reel, 12 Foot (14-661)
- Presco Marking Tools