Shop All Chalk Line Reels
Presco
Marking Flag, White, Blank, PVC, PK100
Mfr # 4530W-200
Zoro # G4037731
original price:
$22.47
20% off
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Presco
- MFR # 4530W-200
- Zoro # G4037731
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 4" |
Staff Height | 30 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | White |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Material | PVC |
Application | Proposed Excavation |
Flag Color | White |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color Family | Whites |
Description
Marking Flag, Flag Color White, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Proposed Excavation, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/4-10 UNC (403264)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X1)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-2)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7167)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4530O-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4530G-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4530OG-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4530Y-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2315Y-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- Presco Chalk Line Reels