Shop All Chalk Line Reels
Presco
Marking Flag, Silver, Blank, PVC, PK100
Mfr # F4524SV-200
Zoro # G4711831
product price: $24.29
/pk 100, $0.24/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Pattern Solid
- Overall Height 24 in
- Legend Blank
- Flag Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # F4524SV-200
- Zoro # G4711831
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 24 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 4" |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Silver |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Fiberglass |
Material | PVC |
Application | Communications |
Staff Style | Flag-Style |
Flag Color Family | Grays |
Preprinted Images | No Image |
Flag Color | Silver |
Description
The Presco Products Co F4524SV-200 Marking Flag is a marker that can be used to clearly mark your lines. The marking flag has a solid silver color and measures 4 in. tall by 5 in. wide. It is made of PVC, which makes it both durable and easy to use. This 24 in. long chalk line reel comes with 100 blank flags, allowing you to draw up different kinds of markings without worrying about running out of flags or paint too quickly. When you need an effective way to make clear marks on surfaces, the Presco Products Co F4524SV-200 Marking Flag will do the job for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-18 Nf (95116)
- ARTU Drill Bit, Steel, High Speed, 1/8" (01914)
- DYNABRADE CONTACT ARM 1/4" (DB11300)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0590", Length of Cut: 0.1770" (74359-C3)
- PRESCO Marking Flag, Clear, Blank, PVC, PK100 (F4524CLR-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4530R-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2336R-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2330G-200)
- PRESCO Marking Flag, Pink Glo, Electric, PVC, PK100 (4521PGBK381-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4530Y-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4518B-200)
- Presco Chalk Line Reels