Shop All Chalk Line Reels
Presco
Marking Flag, Red, Electric Line, PVC, PK100
Mfr # 4521RBK3571-200
Zoro # G3959191
product price: $11.29
/pk 100, $0.11/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Pattern Solid
- Overall Height 21 in
- Legend Electric Line
- Flag Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 4521RBK3571-200
- Zoro # G3959191
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 4" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 21 in |
Details
Item | Marking Flag |
Color | Red |
Pattern | Solid |
Legend | Electric Line |
Staff Material | Steel Wire |
Flag Material | PVC |
Application | Cables, Conduit, Lighting Cables |
Material | PVC |
Staff Style | Flag-Style |
Flag Color | Red |
Preprinted Images | No Image |
Flag Color Family | Reds |
Description
Marking Flag, Flag Color Red, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Electric Line, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Conduit, Lighting Cables, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SNAKE Auger Pwer Snake 1/4X15' (81150)
- MITUTOYO Square, Steel, As-1, 76 pcs. set (516-451-26)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-SET)
- DIABLO Freud 1-11/32 in. D X 1-11/32 in. X 2-3/16 in. L Carbide Chamfer Router Bit (40-104)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4536W-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2315PG-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4530R-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4536PG-200)
- PRESCO Marking Flag, Pink Glo, Electric, PVC, PK100 (4521PGBK381-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4521G-200)
- GAMMON REEL Gammon Reel 001 6-1/2Ft (1.9m) Orange Cord for Surveyors (15-001)
- Presco Marking Tools