Shop All Chalk Line Reels
Presco
Marking Flag, Red, Blank, PVC, PK100
Mfr # 4530R-200
Zoro # G3970163
product price: $13.45
/pk 100, $0.13/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 4530R-200
- Zoro # G3970163
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 30 in |
Details
Color | Red |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Flag Color Family | Reds |
Staff Style | Flag-Style |
Flag Color | Red |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Red, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Electric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- DEWALT Bi-Metal Hole Saws (DAH180056)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (421132)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0822)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4530O-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4530OG-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4530B-200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2321O-200)
- PRESCO Marking Flag, Brown, Blank, PVC, PK100 (F4524BRN-200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2336O-200)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Red (DWHT47374L)
- Presco Chalk Line Reels