Shop All Chalk Line Reels
Presco
Marking Flag, Red, Blank, PVC, PK100
Mfr # 2336R-200
Zoro # G4729733
product price: $13.89
/pk 100, $0.14/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 2336R-200
- Zoro # G4729733
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 2.5" |
Staff Height | 36 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Item | Marking Flag |
Color | Red |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Material | PVC |
Application | Cables, Conduit, Lighting Cables |
Flag Color | Red |
Flag Color Family | Reds |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Red, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Conduit, Lighting Cables, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770570-O/S)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- STECK MANUFACTURING Easy Pry Tool (21730)
- SUPERIOR STEEL T30 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT130-50PK)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2336G-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2336PG-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (2336B-200)
- PRESCO Marking Flag, Yellow, Gas Line, PVC, PK100 (4521YBK509-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4530Y-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4521OG-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2330PG-200)
- Presco Chalk Line Reels